Extreme Fastener Roll 1"x10'

Item #: 0104086

Cat #: RF6760

UPC: 051141379005

Company wide:
0 in stock
Velcro Roll, Indoor/Outdoor. Size: 10' Length, 1" Width. Color: Clear.

Overview

Velcro Roll, Indoor/Outdoor. Size: 10' Length, 1" Width. Color: Clear.

When only the strongest hold will do, reach for our strongest fastener, Scotch™ Extremely Strong Fasteners. Designed with reclosable, dual-lock technology, these heavy-duty permanent fasteners are ideal for holding down tarps, hanging metal signs, and even mounting tools or solar lights. They're great for indoors too–think a chalkboard and even framed art. So give your power tools a break, and get the job done in a snap with the gravity-defying power of Scotch™ Extremely Strong Fasteners.

Also known as: 051141379005, RF6760, MMMRF6760

Specifications

Color: Clear
Width: 1 in
Length: 10 ft
Color: Clear
Length: 10 ft
Width: 1 in