Extreme Fastener Strip 1"x3" - 2 pk

Item #: 0104085

Cat #: RF6731

UPC: 051131642546

$ 2.97 EA
Company wide:
0 in stock
Velcro Strip, Indoor/Outdoor. Size: 3" Length, 1" Width. Color: White. Package of 2.

Overview

Velcro Strip, Indoor/Outdoor. Size: 3" Length, 1" Width. Color: White. Package of 2.

When only the strongest hold will do, reach for our strongest fastener, Scotch™ Extremely Strong Fasteners. Designed with reclosable, dual-lock technology, these heavy-duty permanent fasteners are ideal for holding down tarps, hanging metal signs, and even mounting tools or solar lights. They're great for indoors too–think a chalkboard and even framed art. So give your power tools a break, and get the job done in a snap with the gravity-defying power of Scotch™ Extremely Strong Fasteners.

Also known as: 051131642546, RF6731, MMMRF6731

Specifications

Width: 1 in
Color: White
Length: 3 in
Width: 1 in
Length: 3 in
Color: White