2-1/2" PVC Conduit, 20' Length, Schedule 80, Gray, Bell End

Item #: 0104083

Cat #: 212PS8X20

UPC: 980060063477

$ 3.83 FT
Company wide:
0 in stock
Documents & Guides
2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End

Overview

2-1/2 Inch PVC Conduit, 20 Foot Length, Schedule 80, Gray, Bell End
Also known as: 980060063477, 212PS8X20

Specifications

Color: Gray
Length: 20 ft
Material: PVC
Type: Schedule 80
Diameter: 2 1/2 in
Color: Gray
Material: PVC
Diameter: 2 1/2 in
Length: 20 ft
Type: Schedule 80