Outdoor Fastener Strip 1"x3" - 2 pk

Item #: 0104076

Cat #: RF5731

UPC: 051141379036

Company wide:
0 in stock
Velcro Strip, Outdoor. Size: 3" Length, 1" Width. Color: White. Package of 2.

Overview

Velcro Strip, Outdoor. Size: 3" Length, 1" Width. Color: White. Package of 2.
Also known as: 051141379036, RF5731, MMMRF5731

Specifications

Width: 1 in
Color: White
Length: 3 in
Width: 1 in
Length: 3 in
Color: White