Velcro Roll 3/4"x 15'

Item #: 0104072

Cat #: RF4760

UPC: 051141966724

$ 15.06 EA
Company wide:
3 in stock
Velcro Roll, Indoor/Outdoor. Size: 15' Length, 3/4" Width. Color: White

Overview

Velcro Roll, Indoor/Outdoor. Size: 15' Length, 3/4" Width. Color: White

Delivers a strong bond on contact, Holds up to 3 lbs./1 lb. per 1", Lasts up to 10,000 closures, Easy-to-apply design with no mess or tools.

Also known as: 051141966724, RF4760, MMMRF4760

Specifications

Width: 3/4 in
Color: White
Length: 15 ft
Width: 3/4 in
Length: 15 ft
Color: White