Indoor Fastener Strip 3/4"x3" - 2 Pk

Item #: 0104070

Cat #: RF4731

UPC: 051141966779

$ 2.63 EA
Company wide:
0 in stock
Velcro Strip, Indoor. Size: 3" Length, 3/4" Width. Color: Black. Package of 2.

Overview

Velcro Strip, Indoor. Size: 3" Length, 3/4" Width. Color: Black. Package of 2.
Also known as: 051141966779, RF4731, MMMRF4731

Specifications

Width: 3/4 in
Color: Black
Length: 3 in
Width: 3/4 in
Length: 3 in
Color: Black