Indoor Fastener Strip 3/4"x3" - 2 Pk

Item #: 0104065

Cat #: RF4730

UPC: 051141966717

$ 2.63 EA
Company wide:
0 in stock
Velcro Strip, Indoor. Size: 3" Length, 3/4" Width. Color: White. Package of 2.

Overview

Velcro Strip, Indoor. Size: 3" Length, 3/4" Width. Color: White. Package of 2.

When you need an undetectable, strong and permanent hold, reach for Scotch™ Indoor Fasteners. These clever, hook-and-loop fasteners are ideal for mounting remotes, keeping your floor rugs from slipping, and your seat cushions in place. They're so easy to use­ and hold up to 3 pounds–no tools needed. So whether you're hanging a key rail in your entryway or just need to ensure little feet don't slip on your rug, rely on the stabilizing power of Scotch™ Indoor Fasteners.

Also known as: 051141966717, RF4730, MMMRF4730

Specifications

Width: 3/4 in
Color: White
Length: 3 in
Width: 3/4 in
Length: 3 in
Color: White