
$ 3.13 EA
Company wide:
0
in stock
Documents & Guides
Velcro Strip, Indoor. Size: 7/8" Length, 7/8" Width. Color: Black. Package of 2.
Overview
Velcro Strip, Indoor. Size: 7/8" Length, 7/8" Width. Color: Black. Package of 2.
When you need an undetectable, strong and permanent hold, reach for Scotch™ Indoor Fasteners. These clever, hook-and-loop fasteners are ideal for mounting remotes, keeping your floor rugs from slipping, and your seat cushions in place. They're so easy to use and hold up to 3 pounds–no tools needed. So whether you're hanging a key rail in your entryway or just need to ensure little feet don't slip on your rug, rely on the stabilizing power of Scotch™ Indoor Fasteners.
Also known as: 051141966762, RF4721, MMMRF4721
Specifications
| Length: | 7/8 in |
| Width: | 7/8 in |
| Color: | Black |
| Length: | 7/8 in |
| Color: | Black |
| Width: | 7/8 in |