Indoor Fastener Strip 7/8"x7/8" - 12 pk

Item #: 0104056
Cat #: RF4720
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
Velcro Strip, Indoor. Size: 7/8" Length, 7/8" Width. Color: White. Package of 12.

Overview

Velcro Strip, Indoor. Size: 7/8" Length, 7/8" Width. Color: White. Package of 12.
When you need an undetectable, strong and permanent hold, reach for Scotch™ Indoor Fasteners. These clever, hook-and-loop fasteners are ideal for mounting remotes, keeping your floor rugs from slipping, and your seat cushions in place. They're so easy to use­ and hold up to 3 pounds–no tools needed. So whether you're hanging a key rail in your entryway or just need to ensure little feet don't slip on your rug, rely on the stabilizing power of Scotch™ Indoor Fasteners.
Also known as: RF4720, MMMRF4720

Specifications

Length: 7/8 in
Width: 7/8 in
Color: White
Length: 7/8 in
Color: White
Width: 7/8 in

Customer Reviews

No reviews for this product
(0)