Indoor Fastener Strip 3/4"x18"

Item #: 0104055

Cat #: RF4711

UPC: 051141934068

$ 3.38 EA
Company wide:
0 in stock
Velcro Strip, Indoor. Size: 18" Length, 3/4" Width. Color: Black.

Overview

Velcro Strip, Indoor. Size: 18" Length, 3/4" Width. Color: Black.
Also known as: 051141934068, RF4711, MMMRF4711

Specifications

Width: 3/4 in
Color: Black
Length: 18 in
Width: 3/4 in
Length: 18 in
Color: Black