3/8" Good Buddy II Fiberglass Conduit Rodder, 500'

Item #: 0104053

Cat #: 11A-25-500M

UPC: 815963011112

$ 2078.03 EA
Company wide:
0 in stock
Documents & Guides
3/8" Good Buddy II Fiberglass Conduit Rodder, Length: 500', Bend Radius: 7”, Pull/Tensile Strength: 1,000 lbs., Rod marked every 5’, Includes End Ferrule and Pulling Eye, Demensions: 39”H x 32”L x 18”W, Reccommended Rod or Fish Size: 2" - 4", Accessory Kit Included

Overview

3/8" Good Buddy II Fiberglass Conduit Rodder, Length: 500', Bend Radius: 7”, Pull/Tensile Strength: 1,000 lbs., Rod marked every 5’, Includes End Ferrule and Pulling Eye, Demensions: 39”H x 32”L x 18”W, Reccommended Rod or Fish Size: 2" - 4", Accessory Kit Included
Also known as: 815963011112, 11A-25-500M, JMS11A25500M

Specifications

Type: Portable, Conduit Dispenser
Length: 500 ft
Diameter: 3/8 in
Type: Portable, Conduit Dispenser
Diameter: 3/8 in
Length: 500 ft