ETN 3MM212RC 3MM-Three-Phase Reside

Item #: 0103987

Cat #: 3MM212RC

UPC: 782114990667

$ 1981.80 EA
Company wide:
0 in stock
CUT3MM212RC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

CUT3MM212RC, ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****
Also known as: 782114990667, 3MM212RC, CUT3MM212RC

Specifications

Material: Copper
Sockets: 2
Jaws: 5
IP/NEMA Rating: NEMA 3R
Material: Copper
Jaws: 5
Sockets: 2
IP/NEMA Rating: NEMA 3R