Snap In Connector, NetKey, Cat 6, Component Rated, Blue

Item #: 0103956

Cat #: NK688MBU

UPC: 074983574698

$ 9.96 EA
Company wide:
166 in stock
NetKey Category 6 Punchdown Jack Module, ClassE, 8-Position, 8-Wire, Blue

Overview

NetKey Category 6 Punchdown Jack Module, ClassE, 8-Position, 8-Wire, Blue

Exceeds all industry performance standards for Category 6A, 6, 5e and 3 • Punchdown jack modules are 100% performance tested and individually serialized for future traceability • Supports PoE, PoE+, and PoE++ • Snap in and out of keystone openings for easy moves, adds and changes • Universal label includes T568A and T568B wiring schemes

Also known as: 074983574698, NK688MBU, PDTNK688MBU

Specifications

Mounting: Snap In
Color: Blue
Connector Type: CAT 6
Mounting: Snap In
Connector Type: CAT 6
Color: Blue