Repair Coupling, 6" Diameter, Sleeve Type, No Internal Stop, PVC

Item #: 0103951

Cat #: 6PCPREPAIR

UPC: 622454772984

$ 126.33 EA
Company wide:
0 in stock
Repair Coupling, 6 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

Overview

Repair Coupling, 6 Inch Diameter, 12 Inch Length, Sleeve Type, No Internal Stop, PVC

These long line sleeve couplings can be used for repair in existing systems.

Also known as: 622454772984, 6PCPREPAIR

Specifications

Length: 12 in
Material: PVC
Diameter: 6 in
Length: 12 in
Diameter: 6 in
Material: PVC