Mechanical Lug, Type L, 1 Conductor, 1-Hole Mount, 14 - 8 AWG, Copper

Item #: 0103934

Cat #: L35

UPC: 783786130016

$ 5.85 EA
Company wide:
11 in stock
Documents & Guides
Mechanical Lug, Type L, 1 Conductor, 1-Hole Mount,14 - 8 AWG, Copper

Overview

Mechanical Lug, Type L, 1 Conductor, 1-Hole Mount,14 - 8 AWG, Copper

ABB's Type L mechanical connectors are cold forged from pure electrolytic copper with 99 percent conductivity and are perfect for medium voltage utlity applications.

Also known as: 783786130016, L35, THBL35

Specifications

Material: Copper
Mounting: 1-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 14 - 8
Material: Copper
Stud Size: 3/8 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 8