CBL TIE 316 SST .27X6IN MULTI-LOK

Item #: 0103916

Cat #: TYS6-280C

UPC: 786210915333

$ 6.53 EA
Company wide:
0 in stock
Documents & Guides
Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 150mm (5.9 Inches), Width of 7mm (0.28 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)

Overview

Multi-Lok 316 Stainless Steel Cable Tie, Black Nylon 11 Coated for High Temperature Applications, Weather and Ultraviolet Resistant, Length of 150mm (5.9 Inches), Width of 7mm (0.28 Inch), Thickness of 0.4mm (0.02 Inch), Tensile Strength Rating of 1112 Newtons (250 Pounds)
Also known as: 786210915333, TYS6-280C, THBTYS6280C

Specifications

Weight Capacity: 250 lbs
Length: 6 in
Color: Black
Width: 0.276 in
Material: Stainless Steel
Weight Capacity: 250 lbs
Color: Black
Material: Stainless Steel
Length: 6 in
Width: 0.276 in