Wire Draw Encoders

Item #: 0103903

Cat #: 1056983

UPC:

Company wide:
0 in stock
Documents & Guides
Wire Draw Encoders, 1.25 m - 10 m

Overview

Wire Draw Encoders, 1.25 m - 10 m
Also known as: 1056983, SIC1056983

Specifications

Type: Measuring Wheel, Encoder
Type: Measuring Wheel, Encoder