ETN DK2350W Series C, K-frame Molde

Item #: 0103805

Cat #: DK2350W

UPC: 786679044643

$ 5099.54 EA
Company wide:
0 in stock

Overview

ETN DK2350W
Also known as: 786679044643, DK2350W, CUTDK2350W

Specifications

Amps: 350
Mounting: Panel
Volts DC: 250
Poles: 2
Volts AC: 240
Interrupt Rating DC: 10 kA
Interrupt Rating AC: 65 kA
Amps: 350
Volts DC: 250
Volts AC: 240
Interrupt Rating AC: 65 kA
Mounting: Panel
Poles: 2
Interrupt Rating DC: 10 kA