1/4x4x12 Ground Bar

Item #: 0103803

Cat #: GBI14412TMGBKT

UPC: 808475039125

$ 548.65 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Harger, 1/4 x 4 x 12", Ground Bar With Wall Mounting Brackets and Insulators, TMGB Hole Pattern, Copper Ground Bar Kit, Each

Overview

Harger, 1/4 x 4 x 12", Ground Bar With Wall Mounting Brackets and Insulators, TMGB Hole Pattern, Copper Ground Bar Kit, Each
Also known as: 808475039125, GBI14412TMGBKT, HLPGBI14412TMGBKT

Specifications

Length: 12 in
Material: Copper
Length: 12 in
Material: Copper