Transformer, Control, 50VA, Group D, 240x480 - 24VAC, 1PH

Item #: 0103785

Cat #: PH50QR

UPC: 803423078065

Company wide:
0 in stock
Documents & Guides
50 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer

Overview

50 VA, 1-Phase, 240 X 480V Primary Volts - 24V Secondary Volts, Group D, Industrial Control Transformer
Also known as: 803423078065, PH50QR, HMDPH50QR

Specifications

Volt Amps: 50
Type: Industrial Control, Transformer
Secondary Voltage: 24
Primary Voltage: 240/480
Volt Amps: 50
Secondary Voltage: 24
Type: Industrial Control, Transformer
Primary Voltage: 240/480