TPI 342A60TH240V 2-LAMP MUL-T-MOUNT

Item #: 0103726

Cat #: 342A60TH240V

UPC: 686334481212

$ 1227.34 EA
Company wide:
0 in stock
Documents & Guides
TPI 342A60TH240V 2-LAMP MUL-T-MOUNT INFRARED HEATER PAINTED HOUSING 240V 60 ASYMETRICAL

Overview

TPI 342A60TH240V 2-LAMP MUL-T-MOUNT INFRARED HEATER PAINTED HOUSING 240V 60 ASYMETRICAL
Also known as: 686334481212, 342A60TH240V, TPI342A60TH240V

Specifications

Color: Brown
Wattage: 5000
Volts AC: 240
Standards: California Proposition 65
Color: Brown
Volts AC: 240
Wattage: 5000
Standards: California Proposition 65