LIT 2VTL240LADPEZ1LP840 LED 2X2

Item #: 0103723

Cat #: 2VTL240LADPEZ1LP840

UPC: 193048202311

Company wide:
0 in stock
Documents & Guides
LIT 2VTL240LADPEZ1LP840 LED 2X2 VOLUMETRIC ARCHITECTURAL FIXTURE, NOMINAL 4000 LUMENS, ACRYLIC DIFFUSER, LINEAR PRISMATIC LENS, ELDOLED DIMMING 1%, 80+ CRI, 4000K

Overview

LIT 2VTL240LADPEZ1LP840 LED 2X2 VOLUMETRIC ARCHITECTURAL FIXTURE, NOMINAL 4000 LUMENS, ACRYLIC DIFFUSER, LINEAR PRISMATIC LENS, ELDOLED DIMMING 1%, 80+ CRI, 4000K
Also known as: 193048202311, 2VTL240LADPEZ1LP840, LIT2VTL240LADPEZ1L

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Color: White
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Color: White
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Light Technology: LED
Volts AC Range: 120 - 277