This product has been discontinued.

Smoke Alarm, 120VAC Wire-In, Sealed Lithium Battery Back-Up
Item #: 0103712
Cat #: 21010407-A
UPC: 047871114078
Company wide:
0
in stock
Discontinued
Documents & Guides
Worry Free Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.5" Diameter, 1.75" Depth, Color: White, Includes: 9V Sealed-In 10-Year Lithium Battery Back-Up. For use with Single or Multiple Stations.
Overview
Worry Free Smoke Detector, Ionization Sensor, 120V AC, Wire-In, Size: 5.5" Diameter, 1.75" Depth, Color: White, Includes: 9V Sealed-In 10-Year Lithium Battery Back-Up. For use with Single or Multiple Stations.
This Kidde 10-Year smoke detector is easy to install and alerts your family when fire or smoke is detected in your home. This alarm is powered by a 10-Year sealed-in, non-replaceable lithium ion battery. No need to change the batteries over the 10-year life of the alarm.
Also known as: 047871114078, 21010407-A, KIDI12010S
Specifications
| Type: | Ionization, Lithium Battery Backup |
| Volts AC: | 120 |
| Mounting: | Surface |
| Diameter: | 5 1/2 in |
| Color: | White |
| Depth: | 1 3/4 in |
| Type: | Ionization, Lithium Battery Backup |
| Mounting: | Surface |
| Color: | White |
| Volts AC: | 120 |
| Diameter: | 5 1/2 in |
| Depth: | 1 3/4 in |