This product has been discontinued.

Smoke & Carbon Monoxide Alarm, Battery Backup
Item #: 0103709
Cat #: 21010408-N
UPC: 047871114085
Company wide:
0
in stock
Discontinued
Documents & Guides
Combo Smoke & Carbon Monoxide Alarm, 10-Year Tamper-Proof Battery, Wire-In 120 Volts AC with Sealed-In Lithium Battery Backup, Voice Warning with Location, Smoke Sensor: Ionization, CO Sensor: Electrochemical.
Overview
Combo Smoke & Carbon Monoxide Alarm, 10-Year Tamper-Proof Battery, Wire-In 120 Volts AC with Sealed-In Lithium Battery Backup, Voice Warning with Location, Smoke Sensor: Ionization, CO Sensor: Electrochemical.
The Kidde Worry Free 120 Hardwired Combination Smoke and Carbon Monoxide Alarm is a must-have in any space to ensure safety. This alarm boasts a test/hush button and is suitable as a single station and/or multiple station (24 devices) alarm. It features peak level CO monitoring and includes a voice warning to notify you of dangerous levels. This alarm contains a 10-year lithium battery backup to avoid constant replacements and carries a limited 10 year warranty.
Also known as: 047871114085, 21010408-N, KIDI12010SCO
Specifications
| Mounting: | Surface |
| Diameter: | 5 1/2 in |
| Color: | White |
| Depth: | 1 3/4 in |
| Type: | Lithium Battery Backup |
| Mounting: | Surface |
| Color: | White |
| Type: | Lithium Battery Backup |
| Diameter: | 5 1/2 in |
| Depth: | 1 3/4 in |