Eaton M22 modular pushbutton

Item #: 0103663

Cat #: M22-WK3-K22-P

UPC: 786685382661

$ 77.80 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator Point-of-Purchase Unit, 22.5 mm, Knob, Momentary, Non-illuminated, Bezel: Silver, Button: Black, 1NO/NC, IP66, NEMA 4X, 13, Three-position, 100,000 Operations

Overview

Eaton M22 modular pushbutton, M22 Modular Selector Switch Operator Point-of-Purchase Unit, 22.5 mm, Knob, Momentary, Non-illuminated, Bezel: Silver, Button: Black, 1NO/NC, IP66, NEMA 4X, 13, Three-position, 100,000 Operations

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685382661, M22-WK3-K22-P, CUTM22WK3K22P

Specifications

Size: 22.5 mm
Family / Style: M22
Color: Black
Type: Selector Switch
Size: 22.5 mm
Color: Black
Family / Style: M22
Type: Selector Switch