Push-Pull Operator, M22

Item #: 0103661

Cat #: M22-PVL-K12-230R-P

UPC: 786685382647

$ 96.94 EA
Company wide:
0 in stock
22.5 mm, Non-Metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Maintained Push, Maintained Pull, Illuminated, 1 NO/2 NC Configuration, 85-264 VAC, NEMA Rating: 4X, 13

Overview

22.5 mm, Non-Metallic Heavy-Duty Push-Pull Operator, Red Emergency Stop Operator, 2 Position, 40 mm Diameter, Operating Mode: Maintained Push, Maintained Pull, Illuminated, 1 NO/2 NC Configuration, 85-264 VAC, NEMA Rating: 4X, 13
Also known as: 786685382647, M22-PVL-K12-230R-P, CUTM22PVLK12230RP

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Emergency Stop
Size: 22.5 mm
Type: Emergency Stop
Family / Style: M22