Eaton M22 modular pushbutton

Item #: 0103660

Cat #: M22-PVL-K12-R-P

UPC: 786685382630

$ 96.94 EA
Company wide:
0 in stock
Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc, Complete Device

Overview

Eaton M22 modular pushbutton, M22 Push-Pull Emergency stop, 22.5 mm, Knob, Maintained, Illuminated, Bezel: Silver, Button: Red, 1NO-2NC, IP67, IP69K, NEMA 4X, 13, 12-30 Vac/dc, Complete Device

This attractive, functional line of pushbuttons features a space-saving construction that enables fast assembly. The complete illuminated M22 line offers LED light units to ensure high-quality brightness and up to 100,000 hours of illumination. Because of the rugged design of these pushbuttons, most operators and contact blocks exceed five million mechanical operations.

Also known as: 786685382630, M22-PVL-K12-R-P, CUTM22PVLK12RP

Specifications

Size: 22.5 mm
Family / Style: M22
Type: Emergency Stop
Size: 22.5 mm
Type: Emergency Stop
Family / Style: M22