
Push Button, Flush, Green, 22.5mm, 1NO/NC Contact, Non-Metallic
Item #: 0103650
Cat #: M22-D-G-K11-P
UPC: 786685382531
$ 34.82 EA
Company wide:
1
in stock
Documents & Guides
Push Button, Flush, Green, 22.5 mm, 1 Normally Open, 1 Normally Closed Contact, Non-Metallic, Point of Purchase Packaging
Overview
Push Button, Flush, Green, 22.5 mm, 1 Normally Open, 1 Normally Closed Contact, Non-Metallic, Point of Purchase Packaging
Also known as: 786685382531, M22-D-G-K11-P, CUTM22DGK11P
Specifications
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Mounting: | Panel |
| Poles: | 2 |
| Type: | Flush, Pushbutton |
| Amps: | 10 |
| Color: | Green |
| Size: | 22.5 mm |
| Family / Style: | M22 |
| Material: | Plastic |
| Volts AC: | 600 |
| IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
| Poles: | 2 |
| Amps: | 10 |
| Size: | 22.5 mm |
| Material: | Plastic |
| Mounting: | Panel |
| Type: | Flush, Pushbutton |
| Color: | Green |
| Family / Style: | M22 |
| Volts AC: | 600 |