Power Supply Charger

Item #: 0103605

Cat #: AL400ULXB2

UPC:

$ 229.11 EA
Company wide:
0 in stock
Power Supply Charger, Single Class 2 Output, 12/24 Volt DC at 4 Amps, 115 Volt AC

Overview

Power Supply Charger, Single Class 2 Output, 12/24 Volt DC at 4 Amps, 115 Volt AC

Altronix AL400ULXB2 UL Listed Sub-Assembly power supply/charger converts a 115VAC, 60Hz input into a single 12VDC or 24VDC Class 2 Rated power-limited output. It also offers a suite of features that includes AC fail supervision, battery presence, and low battery supervision.

Also known as: AL400ULXB2, ALXAL400ULXB2

Specifications

Volts AC: 115
Type: DC Power Supply / Charger
Volts AC: 115
Type: DC Power Supply / Charger