Multi-Tap Connector, Insulated, Aluminum

Item #: 0103602

Cat #: PBTS-4-3/0

UPC: 783669079548

$ 38.00 EA
Clearance
Price good while supplies last
Company wide:
1 in stock
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA

Overview

Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 3/0-6, 4 Ports, Single Sided Entry, Tin Plated, UL, CSA
Also known as: 783669079548, PBTS-4-3/0, ILSPBTS430

Features & Benefits

  • Dual Rated for Copper and Aluminum Connectors.
  • High dielectric strength plastisol is chemical and UV resistant
  • Cold temperature rated to -45°C
  • For multiple inputs, the inputs must be staggered with outputs to allow for ampacities to be additive per NEC Table 310.16 and 310.17

Specifications

Color: Black
Size: 1/4
Standards: California Proposition 65
Wire/Cable Openings: 4
Color: Black
Standards: California Proposition 65
Size: 1/4
Wire/Cable Openings: 4