7" x 5" Large "Do Not Plug In" Zing Plug Lockout, Diameter: 9/16"

Item #: 0103589

Cat #: 71000

UPC: 078217710005

$ 21.41 EA
Company wide:
2 in stock
Documents & Guides
Zing RecycLockout™ Large Plug Lockout, Legend: "Do Not Plug in", Dimentions: 7"L x 5"W, Cord Diameter: 9/16"

Overview

Zing RecycLockout™ Large Plug Lockout, Legend: "Do Not Plug in", Dimentions: 7"L x 5"W, Cord Diameter: 9/16"

Zing plug lockouts are made from eco-friendly recycled plastic and includes instructional label. Large plug lockouts feature a universal fit closure accepting up to 1-1/4" diameter cord and 3" width by 5-1/2" length plugs and accommodates 3 padlocks.

Also known as: 078217710005, 71000, ABU71000

Specifications

Length: 7 in
Diameter: 9/16 in
Type: Cable Lockout
Width: 5 in
Length: 7 in
Type: Cable Lockout
Diameter: 9/16 in
Width: 5 in