5.75"H x 3"W "Out of Service" Zing Lockout Tag

Item #: 0103588

Cat #: 70110

UPC: 078217701102

$ 36.90 EA
Company wide:
47 in stock
Documents & Guides
Zing Lockout Tag, Legend: "Out Of Service", Dimentions: 5.75"H x 3"W, Pull Out: 50 lbs rated, Quantity: 10 in pack,

Overview

Zing Lockout Tag, Legend: "Out Of Service", Dimentions: 5.75"H x 3"W, Pull Out: 50 lbs rated, Quantity: 10 in pack,
Also known as: 078217701102, 70110, ABU70110

Specifications

Width: 3 in
Type: Lockout Tag
Height: 5 3/4 in
Width: 3 in
Height: 5 3/4 in
Type: Lockout Tag