5.75"H x 3'W "Do Not Operate" Zing Lockout Tag

Item #: 0103587

Cat #: 70100

UPC: 078217701003

Company wide:
0 in stock
Documents & Guides
Zing Lockout Tag, Legend: "Do Not Operate", Dimentions: 5.75"H x 3"W, Pull Out: 50 lbs rated, Quantity: 10 in pack,

Overview

Zing Lockout Tag, Legend: "Do Not Operate", Dimentions: 5.75"H x 3"W, Pull Out: 50 lbs rated, Quantity: 10 in pack,
Also known as: 078217701003, 70100, ABU70100

Specifications

Width: 3 in
Type: Lockout Tag
Height: 5 3/4 in
Width: 3 in
Height: 5 3/4 in
Type: Lockout Tag