Red Non-Conductive Lockout Padlock, 1/4" Shackle, 1-1/2" Clearance

Item #: 0103583

Cat #: 09818

UPC: 078217098189

$ 69.79 EA
Company wide:
127 in stock
Documents & Guides
Non-Conductive Lockout Padlock, Shackle: 1/4", Clearance: 1-1/2", Color: Red, Includes: 1 key per lock, Set of Three Padlocks Keyed Alike

Overview

Non-Conductive Lockout Padlock, Shackle: 1/4", Clearance: 1-1/2", Color: Red, Includes: 1 key per lock, Set of Three Padlocks Keyed Alike

ABUS lockout padlock is designed for lockout/tagout applications and to help keep equipment and employees safe from hazardous areas. This lightweight, nonmagnetic, dielectric padlock meets OSHA lockout regulations and is well suited for harsh industrial environments. NANO PROTECT-coated steel shackle and aluminum lock body are corrosion and chemical resistant. Lockout Padlock, Key Type Different, Body Material Aluminum, Shackle Dia. 1/4 In., Shackle Height 1-1/2 In., Shackle Material Plastic Encased Steel, Shackle Width 3/4 In., Body Width 1-1/2 In., Body Thickness 51/64 In., Legend Danger Locked Out, Bumper Color Red, Includes English, Spanish, French Lockout Labels, Standards OSHA, Minimum 70 Percent Post-Consumer Recycled Content, UL Environment Claims Validation, Body Height 1-3/4 In., Body Color Red, Shackle Type Open, Number of Keys 1

Also known as: 078217098189, 09818, ABU09818

Specifications

Color: Red
Type: Padlock
Color: Red
Type: Padlock