Grounding Bushing, Insulated, 1", Malleable Iron

Item #: 0103567

Cat #: GIB100L4BC

UPC: 781381091664

$ 15.68 EA
Company wide:
0 in stock
Documents & Guides
Grounding Bushing, Insulated, Threaded, 1 Inch, 14 (SOL) - 4 (STR) AWG, Malleable Iron, Bronze Lug For Copper Conductors Only.

Overview

Grounding Bushing, Insulated, Threaded, 1 Inch, 14 (SOL) - 4 (STR) AWG, Malleable Iron, Bronze Lug For Copper Conductors Only.
Also known as: 781381091664, GIB100L4BC, APPGIB100L4BC

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in