Power/Control Cable, 12/3, XHHW-2, TC-ER, 600V, Non-Shielded

Item #: 0103566

Cat #: A51203

UPC:

Company wide:
0 in stock
Documents & Guides
Power/Control Cable, 12/3, XHHW-2, TC-ER, 600V, Non-Shielded

Overview

Power/Control Cable, 12/3, XHHW-2, TC-ER, 600V, Non-Shielded

"TC-ER" tray cable stands for "Tray Cable - Exposed Run," meaning it's a type of cable designed to be used in cable trays but can also run exposed for short distances between trays without needing additional conduit protection, as long as it's properly supported; the "ER" rating indicates it meets stricter crush and impact resistance standards compared to regular tray cable, allowing for open runs in certain situations.

Also known as: A51203, OMNA51203

Specifications

Conductors: 3
Gauge: 12 AWG
Jacket: PVC
Material: Copper
Color: Black
Volts AC: 600
Conductors: 3
Jacket: PVC
Color: Black
Gauge: 12 AWG
Material: Copper
Volts AC: 600