Concept Two-Door Enclosure, 48.00x48.00x12.00, Lt Gray, Steel

Item #: 0103554

Cat #: CTD484812LG

UPC: 783510295370

$ 3189.01 EA
Company wide:
0 in stock
Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD484812LG item measures 48.00x48.00x12.00 inches with a material of Steel colored Lt Gray.

Overview

Concept two door enclosures offer full-width access for machine control applications. This Concept Two-Door Enclosure, CTD484812LG item measures 48.00x48.00x12.00 inches with a material of Steel colored Lt Gray.

CONCEPT Enclosures are ideal for machine control applications. With streamlined styling, flush quarter-turn latches and an attractive, durable finish. Available in solid or window single-door and two-door landscape, flush-mount and sloped-top versions for application and mounting flexibility. Two-door landscape models provide full-width access and easy panel installation.

Also known as: 783510295370, CTD484812LG, HOFCTD484812LG

Specifications

Color: Light Gray
IP/NEMA Rating: IP55, NEMA 12
Height: 48 in
Material: Steel
Width: 48 in
Depth: 12 in
Finish: Powder Coated
Color: Light Gray
Height: 48 in
Width: 48 in
Finish: Powder Coated
IP/NEMA Rating: IP55, NEMA 12
Material: Steel
Depth: 12 in