3000W 240V Wall Heater, White, w/stat

Item #: 0103552

Cat #: AWF3002TW

UPC: 626296113103

$ 486.51 EA
Company wide:
0 in stock
Documents & Guides
AWF Wall Fan Heater, 2000/1500W, 240/208V, White, Built In Stat

Overview

AWF Wall Fan Heater, 2000/1500W, 240/208V, White, Built In Stat
Also known as: 626296113103, AWF3002TW, SEOAWF3002TW

Specifications

Color: White
Volts AC: 240
Wattage: 3000
Color: White
Wattage: 3000
Volts AC: 240