6000W 240V Wall Heater, White, w/stat

Item #: 0103551

Cat #: AWF6002TW

UPC: 626296178119

$ 1073.40 EA
Company wide:
0 in stock
AWF Wall Fan Heater, 6000/4500W, 240/208V, White, Built In Stat

Overview

AWF Wall Fan Heater, 6000/4500W, 240/208V, White, Built In Stat

The WF is a high-capacity fan heater that’s ideal for building lobbies, long corridors, stairwells, workshops, factories, and warehouses. Its electrical element is made of high-quality nichrome assuring an immediate surge of hot air. The various modes of wall installation make the WF heater one of the most versatile fan heaters on the market: it can be surface mounted or recessed, with a variety of models and heating capacities to choose from.

Also known as: 626296178119, AWF6002TW, SEOAWF6002TW

Specifications

Wattage: 6000, 4500
Color: White
Volts AC: 240, 208
Wattage: 6000, 4500
Volts AC: 240, 208
Color: White