T8 Lamp

Item #: 0103518

Cat #: F032865XPECO

UPC:

Company wide:
0 in stock
Documents & Guides
T8 Lamp, 32W, 48 in,3000 Lumens

Overview

T8 Lamp, 32W, 48 in,3000 Lumens
Also known as: F032865XPECO, LDVF032865XPECO

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Material: Glass
Lumens: 3000
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 32
Length: 4 ft, 48 in
Lumens: 3000
Base: Medium Bi-Pin (G13)