14 AWG THHN/THWN-2 C STR PURPLE / BLUE STRIPE X 500'

Item #: 0103515

Cat #: 14THHNCSTRPURBLUX

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 AWG THHN/THWN-2 C STR PURPLE / BLUE STRIPE X 500'

Overview

14 AWG THHN/THWN-2 C STR PURPLE / BLUE STRIPE X 500'
Also known as: 14THHNCSTRPURBLUX

Specifications

Length: 500 ft
Color: Purple/Blue
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Stranding: Stranded
Length: 500 ft
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Color: Purple/Blue
Material: Copper
Conductors: 1
Stranding: Stranded