THHN/THWN-2-14-STR-RED/WHITE/BLUE TRACER X500'

Item #: 0103507

Cat #: 14THHNCSTRREDWHIBL

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
THHN/THWN-2-14-STR-RED/WHITE/BLUE TRACER X500'

Overview

THHN/THWN-2-14-STR-RED/WHITE/BLUE TRACER X500'
Also known as: 14THHNCSTRREDWHIBL

Specifications

Length: 500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Gauge: 14 AWG
Color: Red/White/Blue
Stranding: Stranded
Length: 500 ft
Material: Copper
Conductors: 1
Color: Red/White/Blue
Jacket: PVC
Volts AC: 600
Gauge: 14 AWG
Stranding: Stranded