PLUG CA STYL 50A 3PH 480V T/L

Item #: 0103497

Cat #: CS8165

UPC: 785007816501

Company wide:
0 in stock
Documents & Guides
Plug California Standard Style 50amp 3phase 480volt Turnlok

Overview

Plug California Standard Style 50amp 3phase 480volt Turnlok
Also known as: 785007816501, CS8165, PASCS8165

Specifications

Type: Grounding, California Style, Plug
Volts AC: 480
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Type: Grounding, California Style, Plug
NEMA Configuration: Non-Nema
Amps: 50
Volts AC: 480
Color: Black/White