Wireway End Cap, Type 1, 12 In x 12 In, Steel, Gray, NO Knockout

Item #: 0103448

Cat #: 1212 HSENK

UPC: 782051479515

$ 83.65 EA
Company wide:
0 in stock
Documents & Guides
Wireway End Cap, Type 1, 12 In x 12 In, Steel, Gray, NO Knockout

Overview

Wireway End Cap, Type 1, 12 In x 12 In, Steel, Gray, NO Knockout
Also known as: 782051479515, 1212 HSENK, CIR1212HSENK

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Color: Gray