Hinge Screw Cover, Wireway Connector HS 12x12

Item #: 0103447

Cat #: 1212 HSC

UPC: 782051478501

$ 151.24 EA
Company wide:
0 in stock
Documents & Guides
Hinge Screw Cover, Wireway Connector HS 12x12

Overview

Hinge Screw Cover, Wireway Connector HS 12x12
Also known as: 782051478501, 1212 HSC, CIR1212HSC

Specifications

Height: 12 in
Width: 12 in
Color: Gray
Material: Steel
Height: 12 in
Color: Gray
Width: 12 in
Material: Steel