LED High Bay, 221W, 4000K

Item #: 0103395

Cat #: IBH 24L MVOLT

UPC: 889804710335

Company wide:
0 in stock
Documents & Guides
LED High Bay, 221W, 4000KLED High Bay, 221W, 4000K, 70 CRI, 25,535 Lumens, Multi-Volt, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 44”

Overview

LED High Bay, 221W, 4000KLED High Bay, 221W, 4000K, 70 CRI, 25,535 Lumens, Multi-Volt, 0-10V Dimming, 100,000 Rated Life, Dimension 15 ¼” x 44”
Also known as: 889804710335, IBH 24L MVOLT, LITIBE22LMMVOLT

Specifications

Lumens: 25500
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Size: 1 x 4 ft.
Lumens: 25500
Light Technology: LED
Size: 1 x 4 ft.
Type: 0-10V Dimming
Dimmable: Yes