LED Light Kit For Enclosure

Item #: 0103392

Cat #: LEDD1S35

UPC: 783510260842

Company wide:
0 in stock
LED Light Kit For Enclosure, 20/60 Volt DC, 1.42 x 2.05 x 13.82 Inch, On/Off Switch, Light Gray Plastic

Overview

LED Light Kit For Enclosure, 20/60 Volt DC, 1.42 x 2.05 x 13.82 Inch, On/Off Switch, Light Gray Plastic

nVent HOFFMAN HOFLEDD1S35 LED light kits provide interior enclosure lighting. These light kits are ideal for remote and darkened enclosure applications. The light can be mechanically fastened with included hardware to maintain enclosure UL listing (up to Type 4X), or can be magnetically attached to flat steel surfaces. The lights have auto-sensing circuitry (AC voltage 90 VAC to 265 VAC and DC voltage 20 VDC to 60 VDC). LED lights are light-weight and in a small form factor while providing 400 lm of 6000-7000K light. Power consumption for all models is 5 watts.

Also known as: 783510260842, LEDD1S35, HOFLEDD1S35

Specifications

Volts DC: 60, 20
Color: Light Gray
Material: Plastic
Volts DC: 60, 20
Material: Plastic
Color: Light Gray