Weatherproof In-Use Cover, 1 Gang, Multiple Insert Type, 3.080" Deep, Vertical Mount
Item #: 0103366
Cat #: 5980-UGY
UPC: 078477673935
$ 17.29 EA
Company wide:
22
in stock
Documents & Guides
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Vertical Mount, Polycarbonate, Gray, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.
Overview
Weatherproof In-Use Cover With Self Closing Lid, 1 Gang, Extra Duty Multiple Insert Type, 3.080 Inch Deep, Vertical Mount, Polycarbonate, Gray, Includes: (3) Separate Insert Types: Duplex, Decora/GFCI Receptacle and Single Receptacle, Diameter 1.406 Inch With Padlockable Option.
The new Leviton Extra Duty While-in-Use Covers are ruggedly constructed to protect from moisture, debris and insects, while providing easy access to receptacles. These non-metallic covers are available in both vertical and horizontal configurations for a secure fit and neat appearance when mounted. The UV resistant polycarbonate cover and base protect wiring devices from the elements without breaking, cracking or discoloration.
Also known as: 078477673935, 5980-UGY, LEV5980UGY
Specifications
| Material: | Polycarbonate |
| Mounting: | Vertical |
| Color: | Gray |
| Gangs: | 1 |
| Depth: | 3.080 in |
| Material: | Polycarbonate |
| Color: | Gray |
| Depth: | 3.080 in |
| Mounting: | Vertical |
| Gangs: | 1 |