HBL4100P7WR

Item #: 0103350

Cat #: HBL4100P7WR

UPC: 783585012780

Call for price
Company wide:
0 in stock
Documents & Guides
HUB HBL4100P7WR

Overview

HUB HBL4100P7WR

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Also known as: 783585012780, HBL4100P7WR, KELHBL4100P7W

Features & Benefits

  • Gasketed sealing ring provides watertight seal
  • Heavy duty external cord grips

Specifications

No Specifications Available