PVC Coated 90° GRC Elbow, 2-1/2"

Item #: 0103323

Cat #: PV2590EL00

UPC: 847656053932

$ 249.59 EA
Company wide:
6 in stock
Documents & Guides
2-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

Overview

2-1/2" Diameter, 90° Elbow, PVC Coated, Rigid Conduit, Material: Hot-Galvanized Steel, Black PVC Exterior Coating.

PVC Coated GRC Standard Elbows are available in standard & special radius dimensions and in various degrees as required. PVC Coated GRC Elbows are to be installed on conduit raceways for underground stub-ups, and interconnection of conduit runs and other fittings.

Also known as: 847656053932, PV2590EL00, CLBPV2590EL00

Specifications

Color: Black
Diameter: 2 1/2 in
Material: PVC Coated Steel
Angle: 90°
Color: Black
Material: PVC Coated Steel
Diameter: 2 1/2 in
Angle: 90°